Shop ADD-ON
See all product information
Create Account
ARISTA COMP QSFP28 MPO 100G-PLRL4 2KM
- Mfr # QSFP-100G-PLRL4-AO
- Zoro # G610729350
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
For Use With
Data Networking
Max. Distance - Fiber Optic Cable
2 km
Number of Ports
1
Connector Type
MPO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-100G-PLRL4-AO
- Zoro #
- G610729350
- UPC #
- 195285753786
- Country of Origin
- Multiple
- For Use With
- Data Networking
- Max. Distance - Fiber Optic Cable
- 2 km
- Number of Ports
- 1
- Connector Type
- MPO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.