Shop ADD-ON
See all product information
Create Account
ARISTA NETWORKS AOC-Q-4S-100G-10M COMPATIBLE TAA COMPLIANT 100GBASE-AOC QS
- Mfr # AOC-Q-4S-100G-10M-AO
- Zoro # G810725473
product price:Â
$
2,295.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Data Transfer Rate
100-Gbit/s
Fiber Optic Mode
Multi-mode
Features
AOC Technology
Device Supported
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AOC-Q-4S-100G-10M-AO
- Zoro #
- G810725473
- UPC #
- 195285115157
- Country of Origin
- United States
Dimensions
- Cable Length
- 32.81 ft
Details
- Item
- Network Cable
- Standards
- TAA Compliant
- Data Transfer Rate
- 100-Gbit/s
- Fiber Optic Mode
- Multi-mode
- Features
- AOC Technology
- Device Supported
- Network Device
- Connector on Second End Details
- 4 x SFP28 Network - Male
- Cable Type
- Fiber Optic
- Connector on First End Details
- 1 x QSFP28 Network - Male
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Connector Type on First End
- QSFP28 Network - Male
- Connector Type on Second End
- SFP28 Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.