Shop ADD-ON
See all product information
Create Account
ARISTA QDD-400G-FR4-AR COMP TAA 400G-FR4 1310NM 2KM SMF 0 TO 70C QSFP-DD LC XCV
- Mfr # QDD-400G-FR4-AR-AO
- Zoro # G810730033
product price:Â
$
1,594.99
/ea
Free Shipping & Returns
Key Features
Features
Digital Optical Monitoring
Connector Type
LC Network - Male
Temp. Range
32 Degree F to 158 Degree F
Number of Ports
1
Max. Distance - Fiber Optic Cable
2 km
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QDD-400G-FR4-AR-AO
- Zoro #
- G810730033
- UPC #
- 821456780434
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 4.9 in
Details
- Features
- Digital Optical Monitoring
- Connector Type
- LC Network - Male
- Temp. Range
- 32 Degree F to 158 Degree F
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 2 km
- For Use With
- Optical Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.