Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ARISTA/JUNIPER 40G-SR4 QSFP+ XCVR 150M

  • Mfr # QSFP-40GBASE-SR4-ARJ-AO

  • Zoro # G910727063


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO
Width
0.8 in
Height
0.4 in
Depth
4.9"
Interfaces/Ports Details
MPO 40GBase-SR4 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40GBASE-SR4-ARJ-AO
Zoro #
G910727063
UPC #
195285508485
Country of Origin
Multiple

Dimensions

Width
0.8 in
Height
0.4 in
Depth
4.9"
Fiber Optic Cable Wavelength
850 nm

Details

Item
QSFP+
Connector Type
MPO
Interfaces/Ports Details
MPO 40GBase-SR4 Network
Maximum Operating Temperature
158°F (70°C)
Fiber Mode Supported
Multi-mode
Maximum Data Transfer Rate
40-Gbit/s
Maximum Distance Supported
0.15 km
Network Technology
40GBase-SR4
Minimum Operating Temperature
32°F (0°C)
Network Standard
40GBase-SR4
Features
Digital Optical Monitoring (DOM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.