
AVAGO AFCT-739ASMZ COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER S
Mfr # AFCT-739ASMZ-AO
Zoro # G610768588
product price: $404.99
/ea
Free Shipping & Returns
Key Features
Max. Data Transfer Rate
10 Gbit/s
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Features
Digital Optical Monitoring (DOM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AFCT-739ASMZ-AO
Zoro #
G610768588
UPC #
195285542922
Country of Origin
Multiple
Details
Max. Data Transfer Rate
10 Gbit/s
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Network Technology
10GBase-LR
Media Type Supported
Optical Fiber
Item
SFP+ Module
Features
Digital Optical Monitoring (DOM)
Number of Ports
1
Application
Optical Network
Standards
TAA Compliant
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
10 km
Compatibility
MSA Compliant
Fiber Optic Mode
Single-mode
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.