
BROCADE 25G-SFP28-TWX-P-0501 COMP 5M DAC
Mfr # 25G-SFP28-TWX-P-0501-AO
Zoro # G510730173
product price:Â $135.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
SFP28 Network - Male
End 2 Connection Type
SFP28 Network - Male
Bandwidth
25 Gbps
For Use With
Network Device
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25G-SFP28-TWX-P-0501-AO
Zoro #
G510730173
UPC #
195285756732
Country of Origin
Multiple
Dimensions
Bandwidth
25 Gbps
Cable Length
16.4 ft
Wire Size
26 AWG
Details
Item
Network Cable
End 1 Connection Type
SFP28 Network - Male
End 2 Connection Type
SFP28 Network - Male
For Use With
Network Device
Features
Passive
Cable Type
Twinaxial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.