Shop ADD-ON
See all product information
Create Account
3M MPO/UPC TO 4XLC/UPC DUPLEX AQUA OM4 LSZH 8-STRAND FIBER FANOUT CABLE
- Mfr # ADD-MPO-4LC3M5OM4LZ
- Zoro # G522443948
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
Features
Physical Contact
Clad Dimension
125 µm
End 1 Connection Type
MPO Network - Female
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-MPO-4LC3M5OM4LZ
- Zoro #
- G522443948
- UPC #
- 821456211051
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Details
- Features
- Physical Contact
- End 1 Connection Type
- MPO Network - Female
- For Use With
- Network Device
- Jacket Color
- Aqua
- Mode
- Multi Mode
- Item
- Network Cable
- Jacket Type
- LSZH
- End 2 Connection Type
- LC Network - Male
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.