Shop ADD-ON
See all product information
Create Account
MSA COMP DAC 28IN 10G-CU PASSIVE TWINAX
- Mfr # SFP-10GB-PDAC0-7M-I-AO
- Zoro # G710726297
product price:Â
$
73.75
/ea
Key Features
Standards
MSA Compliant
Overall Length
27.6 in
Cable Length
2.30 ft
End 1 Connection Type
SFP+ Network - Male
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GB-PDAC0-7M-I-AO
- Zoro #
- G710726297
- UPC #
- 195285692979
- Country of Origin
- Multiple
- Standards
- MSA Compliant
- End 1 Connection Type
- SFP+ Network - Male
- Jacket Material
- Copper
- For Use With
- Network Device
- Item
- Network Cable
- End 2 Connection Type
- SFP+ Network - Male
Dimensions
- Overall Length
- 27.6 in
- Cable Length
- 2.30 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.