Shop ADD-ON
See all product information
Create Account
BROCADE FORMERLY 10G-SFPP-ZR-100-I COMPATIBLE TAA COMPLIANT 10GBASE-ZR S
- Mfr # 10G-SFPP-ZR-100-I-AO
- Zoro # G510724967
product price:Â
$
3,586.99
/ea
Free Shipping & Returns
Key Features
For Use With
Optical Network
Features
Digital Optical Monitoring
Number of Ports
1
Max. Distance - Fiber Optic Cable
100 km
Connector Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10G-SFPP-ZR-100-I-AO
- Zoro #
- G510724967
- UPC #
- 195285182258
- Country of Origin
- Multiple
- For Use With
- Optical Network
- Features
- Digital Optical Monitoring
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 100 km
- Connector Type
- LC Network - Male
- Temp. Range
- -40 Degree F to 185 Degree F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.