Shop ADD-ON
See all product information
Create Account
FORTINET FN-CABLE-QSFP28-1 COMPATIBLE TAA COMPLIANT 100GBASE-CU QSFP28 TO
- Mfr # FN-CABLE-QSFP28-1-AO
- Zoro # G510726824
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Copper
End 1 Connection Type
QSFP28 Network
End 2 Connection Type
QSFP28 Network
For Use With
Network Device
Cable Length
3.28 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FN-CABLE-QSFP28-1-AO
- Zoro #
- G510726824
- UPC #
- 195285694522
- Country of Origin
- Multiple
- Item
- Network Cable
- Jacket Material
- Copper
- End 1 Connection Type
- QSFP28 Network
- End 2 Connection Type
- QSFP28 Network
- For Use With
- Network Device
Dimensions
- Cable Length
- 3.28 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.