Zoro Homepage

BROCADE FORMERLY/CISCO COMP TAA LX4

  • Mfr # QSFP-40GBASE-LX4-BC-AO

  • Zoro # G710725917


product price: $3,102.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Depth
4.9"
Width
0.8 in
Height
0.4 in
Maximum Distance Supported
2 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40GBASE-LX4-BC-AO
Zoro #
G710725917
UPC #
195285715210
Country of Origin
Multiple

Dimensions

Depth
4.9"
Width
0.8 in
Height
0.4 in
Fiber Optic Cable Wavelength
1270 nm, 1330 nm

Details

Item
QSFP+
Connector Type
LC
Maximum Distance Supported
2 km
Maximum Data Transfer Rate
40-Gbit/s
Interfaces/Ports Details
LC 40GBase-LX4 Network
Minimum Operating Temperature
32°F (0°C)
Maximum Operating Temperature
158°F (70°C)
Fiber Mode Supported
Multi-mode
Network Technology
40GBase-LX4
Network Standard
40GBase-LX4
Features
Digital Optical Monitoring (DOM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.