
CIENA 160-9402-900-4WDM-20-I COMP LC
Mfr # 16094029004WDM20I-AO
Zoro # G410728355
product price: $4,549.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Fiber Mode Supported
Single-mode
Max. Data Transfer Rate
100 Gbit/s
Application
Data Networking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
16094029004WDM20I-AO
Zoro #
G410728355
UPC #
195285216854
Country of Origin
United States
Dimensions
Fiber Optic Cable Wavelength
1295 nm, 1309 nm
Height
0.4 in
Width
0.8 in
Details
Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Fiber Mode Supported
Single-mode
Max. Data Transfer Rate
100 Gbit/s
Application
Data Networking
Network Technology
100GBase-4WDM-20
Media Type Supported
Optical Fiber
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Ethernet Technology
100 Gigabit Ethernet
Max. Distance Supported
20 km
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
LC 100GBase-4WDM-20 Network
Features
Digital Optical Monitoring (DOM)
Network Standard
100GBase-4WDM-20
Form Factor
Hot-swappable
Minimum Operating Temperature
-40°F (-40°C)
Environmentally Friendly
Yes
Maximum Data Transfer Rate
100-Gbit/s
Maximum Operating Temperature
185°F (85°C)
Maximum Distance Supported
20 km
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.