CISCO AND EXTREME NETWORKS COMPATIBLE TAA COMPLIANT 10GBASE-LRM SFP+ TRANS

  • Mfr # SFP-10GBASE-LRM-CEX-AO

  • Zoro # G910768479


product price:  $417.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Maximum Data Transfer Rate
10 Gbit/s
Fiber Optic Cable Wavelength
1310 nm
Width
0.6 in
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GBASE-LRM-CEX-AO
Zoro #
G910768479
UPC #
195285648624
Country of Origin
United States

Dimensions

Fiber Optic Cable Wavelength
1310 nm
Width
0.6 in
Height
0.4 in
Depth
2.2 in

Details

Connector Type
LC
Maximum Data Transfer Rate
10 Gbit/s
Minimum Operating Temperature
32°F
Features
Digital Optical Monitoring (DOM)
Maximum Distance Supported
0.22 km
Fiber Mode Supported
Single-mode
Interfaces/Ports Details
LC 10GBase-LRM Network
Network Technology
10GBase-LRM
Maximum Operating Temperature
158°F
Item
SFP+ Module
Standards
TAA Compliant
Application
Data Networking, Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.