CISCO & BROCADE FORMERLY COMPATIBLE TAA COMPLIANT 1000BASE-LX SFP TRANSC

  • Mfr # SFP-1000BASE-LX-BC-AO

  • Zoro # G710764930


product price: $76.45
/ea
Free Shipping & Returns

Key Features

Height
0.4 in
Maximum Operating Temperature
158°F (70°C)
Interfaces/Ports Details
LC 1000Base-LX Network
Network Technology
1000Base-LX
Maximum Distance Supported
10 km
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1000BASE-LX-BC-AO
Zoro #
G710764930
UPC #
195285630056
Country of Origin
United States

Dimensions

Height
0.4 in
Width
0.6 in
Depth
2.2 in
Fiber Optic Cable Wavelength
0.1 mil

Details

Maximum Operating Temperature
158°F (70°C)
Interfaces/Ports Details
LC 1000Base-LX Network
Network Technology
1000Base-LX
Maximum Distance Supported
10 km
Maximum Data Transfer Rate
1-Gbit/s
Fiber Mode Supported
Single-mode
Connector Type
LC
Minimum Operating Temperature
32°F (0°C)
Features
Digital Optical Monitoring (DOM)
Item
SFP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.