13M MPO F/F OM4 AQUA FIBER PATCH CBL
- Mfr # ADD-MPOMPO-13M5OM4
- Zoro # G510727777
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
MPO Network - Female
Mode
Multi Mode
Cable Length
42.65 ft
Jacket Color
Aqua
Core Dimension
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPOMPO-13M5OM4
- Zoro #
- G510727777
- UPC #
- 195285156297
- Country of Origin
- Multiple
- End 2 Connection Type
- MPO Network - Female
- Mode
- Multi Mode
- Item
- Network Cable
- Jacket Color
- Aqua
- Standards
- TIA compliant
- End 1 Connection Type
- MPO/UPC Network - Female
- For Use With
- Network Device
- Features
- Stranded
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Cable Length
- 42.65 ft
- Core Dimension
- 50 µm
- Overall Length
- 42.7 ft
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.