Shop ADD-ON
See all product information
Create Account
CISCO COMP SFP28 LC 25G-ZR 1300NM 80KM
- Mfr # SFP-25GBASE-ZR-C-AO
- Zoro # G510727821
product price:Â
$
6,375.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Max. Distance - Fiber Optic Cable
80 km
For Use With
Data Networking
Connector Type
LC Network - Male
Temp. Range
32 Degree F to 158 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-25GBASE-ZR-C-AO
- Zoro #
- G510727821
- UPC #
- 195285721617
- Country of Origin
- Multiple
Details
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 80 km
- For Use With
- Data Networking
- Connector Type
- LC Network - Male
- Temp. Range
- 32 Degree F to 158 Degree F
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.