CISCO COMPATIBLE TAA COMPLIANT 100GBASE-SR BX QSFP28 TRANSCEIVER MMF, 844

  • Mfr # QSFP-100G-SR1.2-AO

  • Zoro # G310768383


product price: $997.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Network Technology
100GBase-SR BX
Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 100GBase-SR BX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-100G-SR1.2-AO
Zoro #
G310768383
UPC #
195285689436
Country of Origin
Multiple

Details

Media Type Supported
Optical Fiber
Network Technology
100GBase-SR BX
Number of Ports
1
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 100GBase-SR BX Network
Connector Type
LC
Standards
TAA Compliant
Fiber Optic Mode
Multi-mode
Max. Data Transfer Rate
100 Gbit/s
Max. Distance Supported
0.10 km
Item
QSFP28 Module
Ethernet Technology
100 Gigabit Ethernet
Application
Optical Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.