Shop ADD-ON
See all product information
Create Account
CISCO MERAKI SFP-1GB-LX COMPATIBLE TAA COMPLIANT 10/100/1000BASE-LX SFP TR
- Mfr # SFP-1GB-LX-AO
- Zoro # G210725264
product price:Â
$
56.45
/ea
Key Features
Number of Ports
1
Connector Type
LC Network - Male
Overall Length
4.8 in
For Use With
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-1GB-LX-AO
- Zoro #
- G210725264
- UPC #
- 821455038789
- Country of Origin
- United States
- Number of Ports
- 1
- Connector Type
- LC Network - Male
- For Use With
- Optical Network
Dimensions
- Overall Length
- 4.8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.