Shop ADD-ON
See all product information
Create Account
CISCO QSFP-100G-CWDM4L-S COMPATIBLE TAA COMPLIANT 100GBASE-CWDM4 QSFP28 TR
- Mfr # QSFP-100G-CWDM4L-S-AO
- Zoro # G310728943
product price:Â
$
1,141.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Overall Length
4.9 in
For Use With
Optical Network
Max. Distance - Fiber Optic Cable
0.50 km
Features
Digital Optical Monitoring
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-100G-CWDM4L-S-AO
- Zoro #
- G310728943
- UPC #
- 195285022721
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 4.9 in
Details
- Number of Ports
- 1
- For Use With
- Optical Network
- Max. Distance - Fiber Optic Cable
- 0.50 km
- Features
- Digital Optical Monitoring
- Temp. Range
- 59 Degree F to 131 Degree F
- Connector Type
- LC Network - Male
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.