Shop ADD-ON
See all product information
Create Account
CISCO QSFP-H40G-CU0-5M COMPATIBLE TAA COMPLIANT 40GBASE-CU QSFP+ DIRECT AT
- Mfr # QSFP-H40G-CU0-5M-AO
- Zoro # G210725516
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP+ Network
End 2 Connection Type
QSFP+ Network
For Use With
Network Device
Jacket Material
Copper
Cable Length
1.64 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-H40G-CU0-5M-AO
- Zoro #
- G210725516
- UPC #
- 195285106995
- Country of Origin
- Multiple
- End 1 Connection Type
- QSFP+ Network
- End 2 Connection Type
- QSFP+ Network
- For Use With
- Network Device
- Jacket Material
- Copper
- Item
- Network Cable
Dimensions
- Cable Length
- 1.64 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.