Shop ADD-ON
See all product information
Create Account
3M MPO/APC TO 4XLC/UPC DUPLEX YELLOW OS2 OFNP (PLENUM-RATED) 8-STRAND SMF FIBERFANOUT CABLE
- Mfr # ADD-MPO-4LC3M9SMFP
- Zoro # G222602027
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Color
Blue
Simplex/Duplex/Multifiber
Duplex
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPO-4LC3M9SMFP
- Zoro #
- G222602027
- UPC #
- 195285803467
- Country of Origin
- China
- End 2 Connection Type
- LC Network - Male
- Color
- Blue
- Simplex/Duplex/Multifiber
- Duplex
- For Use With
- Network Device
- End 1 Connection Type
- MPO/UPC Network - Female
- Features
- Angled Physical Contact
- Standards
- TIA compliant
- Mode
- Single Mode
- Jacket Color
- Yellow
- Item
- Network Cable
- Jacket Material
- Polyvinylidene Fluoride
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 9.84 ft
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.