
CISCO SFP-25G-BX-D COMPATIBLE TAA COMPLIANT 25GBASE-BX SFP28 TRANSCEIVER
Mfr # SFP-25G-BX-D-AO
Zoro # G610768670
product price:Â $592.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Ethernet Technology
25 Gigabit Ethernet
Features
Hot-swappable
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-25G-BX-D-AO
Zoro #
G610768670
UPC #
-
Country of Origin
United States
Details
Application
Optical Network
Ethernet Technology
25 Gigabit Ethernet
Item
SFP28 Module
Features
Hot-swappable
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC 25GBase-BX Network
Standards
TAA Compliant
Fiber Optic Mode
Single-mode
Network Technology
25GBase-BX
Media Type Supported
Optical Fiber
Connector Type
LC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.