CISCO/ARISTA COMP TAA 40G-PLR4 10KM XCVR

  • Mfr # QSFP-40GBASE-PLR4-ARC-AO

  • Zoro # G810726616


product price: $2,426.99
/ea
Free Shipping & Returns

Key Features

Connector Type
MPO
Height
0.4 in
Width
0.8 in
Depth
4.9"
Network Technology
40GBase-PLR4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSFP-40GBASE-PLR4-ARC-AO
Zoro #
G810726616
UPC #
195285528438
Country of Origin
Multiple

Dimensions

Height
0.4 in
Width
0.8 in
Depth
4.9"
Fiber Optic Cable Wavelength
1310 nm

Details

Item
QSFP+
Connector Type
MPO
Network Technology
40GBase-PLR4
Fiber Mode Supported
Single-mode
Maximum Data Transfer Rate
40-Gbit/s
Interfaces/Ports Details
MPO 40GBase-PLR4 Network
Minimum Operating Temperature
32°F (0°C)
Maximum Distance Supported
10 km
Maximum Operating Temperature
158°F (70°C)
Features
Digital Optical Monitoring (DOM)
Network Standard
40GBase-PLR4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.