DELL DAC-Q56DD-4Q28-1M COMP DAC 1M
Mfr # DAC-Q56DD-4Q28-1M-AO
Zoro # G810727040
product price: $477.99
/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
End 1 Connection Type
(1) QSFP-DD Network - Male
End 2 Gender
Male
End 2 Connection Type
(4) QSFP28 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DAC-Q56DD-4Q28-1M-AO
Zoro #
G810727040
UPC #
195285203120
Country of Origin
United States
Dimensions
Cable Length
3.28 ft
Wire Size
32 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) QSFP-DD Network - Male
End 2 Gender
Male
End 2 Connection Type
(4) QSFP28 Network - Male
Cable Jacket Material
Polyvinyl Chloride (PVC); Copper
Standards
TAA Compliant
Cable Type
Twinaxial
Green Environmental Attribute
Environmentally Friendly
Shielded / Unshielded
Shielded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.