FINISAR FTLX1475D3BNL COMPATIBLE TAA COMPLIANT 10GBASE-LR SFP+ TRANSCEIVER

  • Mfr # FTLX1475D3BNL-AO

  • Zoro # G910768684


product price:  $166.99
/ea
Free Shipping & Returns

Key Features

Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FTLX1475D3BNL-AO
Zoro #
G910768684
UPC #
821456557456
Country of Origin
Multiple

Details

Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Features
Hot-swappable
Application
Data Networking
Item
SFP+ Module
Connector Type
LC
Standards
TAA Compliant
Network Technology
10GBase-LR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.