FUJITSU HCD00D20I0000-0-4WDM-40 COMP LC

  • Mfr # HCD00D20I0000-0-4WDM-40-AO

  • Zoro # G410730136


product price: $14,475.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 100GBase-4WDM-40 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCD00D20I0000-0-4WDM-40-AO
Zoro #
G410730136
UPC #
195285200808
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 100GBase-4WDM-40 Network
Media Type Supported
Optical Fiber
Max. Data Transfer Rate
100 Gbit/s
Application
Optical Network
Network Technology
100GBase-4WDM
Operating Temp. Range
-40°F (-40°C)
Max. Distance Supported
40 km
Fiber Mode Supported
Single-mode
Network Standard
100GBase-4WDM
Maximum Operating Temperature
-40°F (-40°C)
Minimum Operating Temperature
-40°F (-40°C)
Maximum Distance Supported
40 km
Maximum Data Transfer Rate
100-Gbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.