
HP 840757-191 COMPATIBLE FACTORY ORIGINAL 16GB DDR4-2666MHZ REGISTERED ECC
Mfr # 840757-191-AM
Zoro # G710725757
product price:Â $629.99
/ea
Free Shipping & Returns
Key Features
Signal Processing
Registered
CAS Latency
CL17
Memory Rank
Single-rank
Memory Speed
2666 MHz
Green Environmental Attribute
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
840757-191-AM
Zoro #
G710725757
UPC #
821456133780
Country of Origin
Multiple
Dimensions
Memory Size
16 GB
Details
Signal Processing
Registered
CAS Latency
CL17
Memory Rank
Single-rank
Memory Speed
2666 MHz
Item
RAM Module
Green Environmental Attribute
Environmentally Friendly
Memory Voltage
1.20 V
Memory Standard
DDR4-2666/PC4-21333
Number of Pins
288
Error Checking
ECC
Memory Technology
DDR4 SDRAM
Number of Modules
(1) 16GB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.