INFINERA TRX100077 COMPATIBLE TAA COMPLIANT 10GBASE-SR XFP TRANSCEIVER MM

  • Mfr # TRX100077-AO

  • Zoro # G210768438


product price:  $261.99
/ea
Free Shipping & Returns

Key Features

Features
Digital Optical Monitoring (DOM)
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Connector Type
LC
Standards
TAA Compliant
Max. Data Transfer Rate
10 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX100077-AO
Zoro #
G210768438
UPC #
195285281319
Country of Origin
Multiple

Details

Features
Digital Optical Monitoring (DOM)
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Connector Type
LC
Standards
TAA Compliant
Max. Data Transfer Rate
10 Gbit/s
Media Type Supported
Optical Fiber
Number of Ports
1
Network Technology
10GBase-SR
Max. Distance Supported
0.30 km
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Ethernet Technology
10 Gigabit Ethernet
Item
XFP Module
Application
Data Networking
Compatibility
MSA Compliant
Fiber Optic Mode
Multi-mode

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.