Zoro Homepage

JUNIPER COMP DAC 3M 10G-CU PASSIVE

  • Mfr # SFP-10GB-PDAC3M-I-J-AO

  • Zoro # G710726228


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Device Supported
Network Device
Connector on Second End Details
1 x SFP+ Network
Material
Copper
Cable Length
9.84 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-10GB-PDAC3M-I-J-AO
Zoro #
G710726228
UPC #
195285693778
Country of Origin
Multiple

Dimensions

Cable Length
9.84 ft

Details

Item
Network Cable
Standards
TAA Compliant
Device Supported
Network Device
Connector on Second End Details
1 x SFP+ Network
Material
Copper
Features
Passive
Data Transfer Rate
10-Gbit/s
Cable Type
Twinaxial
Connector on First End Details
1 x SFP+ Network
Connector Type on First End
SFP+ Network
Connector Type on Second End
SFP+ Network

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.