Shop ADD-ON
See all product information
Create Account
JUNIPER COMP SFP+ LC 10G-DWDM 1527.22NM
- Mfr # SFP-10GB-DW63-80-I-J-AO
- Zoro # G210728647
product price:Â
$
1,147.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
Max. Distance - Fiber Optic Cable
80 km
Connector Type
LC Network - Male
For Use With
Optical Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10GB-DW63-80-I-J-AO
- Zoro #
- G210728647
- UPC #
- 195285685827
- Country of Origin
- Multiple
Details
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 80 km
- Connector Type
- LC Network - Male
- For Use With
- Optical Network
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.