JUNIPER JNP-QSFP-100G-LR-CW31 COMP LC

  • Mfr # JNP-QSFP-100G-LR-CW31-AO

  • Zoro # G310729254


product price:  $1,947.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-QSFP-100G-LR-CW31-AO
Zoro #
G310729254
UPC #
195285400598
Country of Origin
Multiple

Details

Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100GBase-CWDM Network
Features
Hot-swappable
Fiber Mode Supported
Single-mode
Green Environmental Attribute
Environmentally Friendly
Network Technology
100GBase-CWDM
Application
Data Networking
Form Factor
Hot-swappable
Environmentally Friendly
Yes
Network Standard
100GBase-CWDM

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.