
JUNIPER JNP-QSFP-100G-LR-CW33 COMP LC
Mfr # JNP-QSFP-100G-LR-CW33-AO
Zoro # G410729253
product price: $2,063.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Features
Hot-swappable
Fiber Mode Supported
Single-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-QSFP-100G-LR-CW33-AO
Zoro #
G410729253
UPC #
195285400635
Country of Origin
Multiple
Details
Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Features
Hot-swappable
Fiber Mode Supported
Single-mode
Application
Optical Network
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 100GBase-CWDM Network
Network Technology
100GBase-CWDM
Green Environmental Attribute
Environmentally Friendly
Form Factor
Hot-swappable
Environmentally Friendly
Yes
Network Standard
100GBase-CWDM
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.