Shop ADD-ON
See all product information
Create Account
JUNIPER JNP-QSFP-100G-LR4 COMP TAA 100G-LR4 1295NM TO 1309NM 10KM QSFP28 LC XCV
- Mfr # WFSQ28-LR4-J
- Zoro # G410725453
product price:Â
$
2,925.99
/ea
Free Shipping & Returns
Key Features
Number of Ports
1
For Use With
Optical Network
Max. Distance - Fiber Optic Cable
10 km
Connector Type
LC Network - Male
Temp. Range
32 Degree F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WFSQ28-LR4-J
- Zoro #
- G410725453
- UPC #
- 195285668233
- Country of Origin
- Multiple
Details
- Number of Ports
- 1
- For Use With
- Optical Network
- Max. Distance - Fiber Optic Cable
- 10 km
- Connector Type
- LC Network - Male
- Temp. Range
- 32 Degree F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.