ADDON MSA AND TAA 25GBASE-CU SFP28 TO SFP28 DIRECT ATTACH CABLE (PASSIVE TWINAX,
- Mfr # SFP-28G-PDAC1-5M-BE-AO
- Zoro # G123960837
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 2 Connection Type
SFP28 Network - Male
Standards
MSA Compliant
End 1 Connection Type
SFP28 Network - Male
Cable Length
4.90 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-28G-PDAC1-5M-BE-AO
- Zoro #
- G123960837
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Network Device
- End 2 Connection Type
- SFP28 Network - Male
- Item
- Network Cable
- Standards
- MSA Compliant
- End 1 Connection Type
- SFP28 Network - Male
- Jacket Material
- Copper
Dimensions
- Cable Length
- 4.90 ft
- Overall Length
- 58.8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.