JUNIPER JNP-QSFP-100G-LR4-I COMP QSFP28

  • Mfr # JNP-QSFP-100G-LR4-I-AO

  • Zoro # G810728993


product price:  $2,553.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Features
Digital Optical Monitoring (DOM), Hot-swappable
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
JNP-QSFP-100G-LR4-I-AO
Zoro #
G810728993
UPC #
195285200280
Country of Origin
United States

Dimensions

Fiber Optic Cable Wavelength
0.1 mil

Details

Item
QSFP28 Module
Connector Type
LC
Standards
TAA Compliant
Green Environmental Attribute
Environmentally Friendly
Features
Digital Optical Monitoring (DOM), Hot-swappable
Ethernet Technology
100 Gigabit Ethernet
Interfaces/Ports Details
LC 100GBase-LR4 Network
Max. Data Transfer Rate
100 Gbit/s
Media Type Supported
Optical Fiber
Max. Distance Supported
10 km
Fiber Mode Supported
Single-mode
Network Technology
100GBase-LR4
Operating Temp. Range
-40°F (-40°C) to 185°F (85°C)
Application
Data Networking

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.