JUNIPER JNP-QSFP-SFP28G-DAC-2M COMP DAC

  • Mfr # JNP-QSFP-SFP28G-DAC-2M-AO

  • Zoro # G810727637


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Data Transfer Rate
25-Gbit/s
Device Supported
Network Device
Features
Passive
Cable Length
6.56 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP-QSFP-SFP28G-DAC-2M-AO
Zoro #
G810727637
UPC #
195285282347
Country of Origin
United States

Dimensions

Cable Length
6.56 ft
Wire Size
30 AWG

Details

Item
Network Cable
Standards
TAA Compliant
Data Transfer Rate
25-Gbit/s
Device Supported
Network Device
Features
Passive
Green Environmental Attribute
Environmentally Friendly
Cable Type
Twinaxial
Connector on Second End Details
1 x SFP28 Network - Male
Connector on First End Details
1 x QSFP28 Network - Male
Color
Black
Material
Copper
Connector Type on First End
QSFP28 Network - Male
American Wire Gauge
30 AWG
Connector Type on Second End
SFP28 Network - Male
Environmentally Friendly
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.