Shop ADD-ON
See all product information
Create Account
JUNIPER NETWORKS EX-SFP-10GE-CWZ35 COMPATIBLE TAA COMPLIANT 10GBASE-CWDM S
- Mfr # EX-SFP-10GE-CWZ35-AO
- Zoro # G810728368
product price:Â
$
3,102.99
/ea
Free Shipping & Returns
Key Features
Compatible With
MSA Compliant
Connector Type
LC
Standards
TAA Compliant
Number of Ports
1
Network Technology
10GBase-CWDM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EX-SFP-10GE-CWZ35-AO
- Zoro #
- G810728368
- UPC #
- 821455308080
- Country of Origin
- Multiple
- Item
- SFP+ Module
- Compatible With
- MSA Compliant
- Connector Type
- LC
- Standards
- TAA Compliant
- Number of Ports
- 1
- Network Technology
- 10GBase-CWDM
- Max. Data Transfer Rate
- 10 Gbit/s
- Fiber Mode Supported
- Single-mode
- Application
- Data Networking
- Ethernet Technology
- 10 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- LC 10GBase-CWDM Network
- Features
- Digital Optical Monitoring (DOM)
- Max. Distance Supported
- 80 km
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Network Standard
- 10GBase-CWDM
- Form Factor
- Hot-swappable
- Maximum Operating Temperature
- 158°F (70°C)
- Minimum Operating Temperature
- 32°F (0°C)
- Maximum Data Transfer Rate
- 10-Gbit/s
- Maximum Distance Supported
- 80 km
Dimensions
- Fiber Optic Cable Wavelength
- 1350 nm
- Width
- 1.2 in
- Height
- 0.4 in
- Depth
- 2.6 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.