LENOVO 4ZC7A0869 COMPATIBLE 16GB DDR4-2666MHZ UNBUFFERED ECC DUAL RANK 1.2

  • Mfr # 4ZC7A08699-AM

  • Zoro # G210726520


product price:  $623.99
/ea
Free Shipping & Returns

Key Features

Memory Standard
DDR3-2666/PC3-21333
Memory Technology
DDR4 SDRAM
CAS Latency
CL19
Memory Speed
2666 MHz
Number of Modules
(1) 16GB
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4ZC7A08699-AM
Zoro #
G210726520
UPC #
821456021629
Country of Origin
Multiple

Dimensions

Memory Size
16 GB

Details

Memory Standard
DDR3-2666/PC3-21333
Item
RAM Module
Memory Technology
DDR4 SDRAM
CAS Latency
CL19
Memory Speed
2666 MHz
Number of Modules
(1) 16GB
Number of Pins
288
Memory Rank
Dual-rank
Memory Voltage
1.20 V
Error Checking
ECC
Signal Processing
Unbuffered

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.