Zoro Homepage

LENOVO ADLX45DLC3A COMP PWR ADPT 20V BK

  • Mfr # ADLX45DLC3A-AA

  • Zoro # G610726878


product price: $61.99
/ea

Key Features

Includes
Power Adapter, (1) Power Cord
Max. Output Power
45 W
Device Supported
Notebook
Green Environmental Attribute
Environmentally Friendly
Output Voltage
20V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADLX45DLC3A-AA
Zoro #
G610726878
UPC #
195285012418
Country of Origin
China

Details

Includes
Power Adapter, (1) Power Cord
Max. Output Power
45 W
Device Supported
Notebook
Item
Power Adapter
Green Environmental Attribute
Environmentally Friendly
Output Voltage
20V DC
Color
Black
Compatibility
Lenovo Notebooks
Max. Output Current
2.25 A
Brand Compatibility
Lenovo

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.