MELLANOX MC2309130-005-25G COMP DAC 5M
Mfr # MC2309130-005-25G-AO
Zoro # G510727920
product price: $251.99
/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
End 1 Connection Type
(1) QSFP28 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) SFP28 Network - Male
Cable Jacket Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC2309130-005-25G-AO
Zoro #
G510727920
UPC #
195285282828
Country of Origin
United States
Dimensions
Cable Length
16.40 ft
Wire Size
26 AWG
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) QSFP28 Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) SFP28 Network - Male
Cable Jacket Color
Black
Cable Jacket Material
Copper
Standards
TAA Compliant
Cable Type
Twinaxial
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.