Shop ADD-ON
See all product information
Create Account
MELLANOX MCP7F00-A005 COMPATIBLE TAA COMPLIANT 100GBASE-CU QSFP28 TO 4XSFP
- Mfr # MCP7F00-A005-AO
- Zoro # G610725130
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network
Jacket Material
Copper
For Use With
Network Device
Cable Length
16.40 ft
End 2 Connection Type
SFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP7F00-A005-AO
- Zoro #
- G610725130
- UPC #
- 821456206781
- Country of Origin
- Multiple
- End 1 Connection Type
- QSFP28 Network
- Item
- Network Cable
- Jacket Material
- Copper
- For Use With
- Network Device
- End 2 Connection Type
- SFP28 Network
Dimensions
- Cable Length
- 16.40 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.