Shop ADD-ON
See all product information
Create Account
MSA & TAA COMP 25G-SR LC 850NM MMF SFP28
- Mfr # SFP-25GBASE-SR-I-AO
- Zoro # G910729364
product price:Â
$
533.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
-40 Degree F to 185 Degree F
Features
Digital Optical Monitoring
For Use With
Optical Network
Number of Ports
1
Connector Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-25GBASE-SR-I-AO
- Zoro #
- G910729364
- UPC #
- 195285094650
- Country of Origin
- United States
- Temp. Range
- -40 Degree F to 185 Degree F
- Features
- Digital Optical Monitoring
- For Use With
- Optical Network
- Number of Ports
- 1
- Connector Type
- LC Network - Male
- Max. Distance - Fiber Optic Cable
- 0.10 km
Dimensions
- Overall Length
- 2.2 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.