MSA COMP SFP+ LC 10G-DWDM 1533.47NM SMF
- Mfr # SFP-10GB-DW55-100-I-AO
- Zoro # G110726972
product price:Â
$
5,738.99
/ea
Free Shipping & Returns
Key Features
Features
Digital Optical Monitoring
For Use With
Data Networking
Overall Length
2.6 in
Temp. Range
-40 Degree F to 185 Degree F
Connector Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-10GB-DW55-100-I-AO
- Zoro #
- G110726972
- UPC #
- 195285425805
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 2.6 in
Details
- Features
- Digital Optical Monitoring
- For Use With
- Data Networking
- Temp. Range
- -40 Degree F to 185 Degree F
- Connector Type
- LC Network - Male
- Number of Ports
- 1
- Max. Distance - Fiber Optic Cable
- 100 km
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.