Shop ADD-ON
See all product information
Create Account
17m SC to LC Yellow OS2 Duplex OFNR Riser-Rated SMF Fiber Patch Cable
- Mfr # ADD-SC-LC-17M9SMF
- Zoro # G016522524
product price:Â
$
34.55
/ea
Key Features
Jacket Color
Yellow
For Use With
Network Device
Features
Riser Rated
End 2 Connection Type
SC Network - Male
Mode
Single Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SC-LC-17M9SMF
- Zoro #
- G016522524
- UPC #
- 821457000000
- Country of Origin
- China
- Jacket Color
- Yellow
- For Use With
- Network Device
- Features
- Riser Rated
- Item
- Network Cable
- End 2 Connection Type
- SC Network - Male
- Mode
- Single Mode
- End 1 Connection Type
- LC Network - Male
- Simplex/Duplex/Multifiber
- Duplex
Dimensions
- Cable Length
- 55.77 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.