
MSA & TAA COMPLIANT 200G-CU DAC 1M
Mfr # QSFPDD-200G-PDAC1M-AO
Zoro # G310727304
product price:Â $860.99
/ea
Free Shipping & Returns
Key Features
End 1 Gender
Male
End 1 Connection Type
(1) QSFP-DD Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) QSFP-DD Network - Male
Cable Jacket Material
Copper
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QSFPDD-200G-PDAC1M-AO
Zoro #
G310727304
UPC #
821456510857
Country of Origin
United States
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
End 1 Gender
Male
End 1 Connection Type
(1) QSFP-DD Network - Male
End 2 Gender
Male
End 2 Connection Type
(1) QSFP-DD Network - Male
Cable Jacket Material
Copper
Standards
TAA Compliant
Cable Type
Twinaxial
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.