
This Is A 10M Sc (Male) To Sc (Male) Aqua Duplex Riser-Rated Fiber
Mfr # ADD-SC-SC-10M5OM3
Zoro # G0598207
product price:Â $23.29
/eaKey Features
Category - Data Cable
OM3
Jacket Color
Aqua
Clad Dimension
125 µm
Core Dimension
50 µm
Jacket Type
Riser, OFNR, Plenum, LSZH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-SC-SC-10M5OM3
Zoro #
G0598207
UPC #
821455037867
Country of Origin
Unknown
Dimensions
Clad Dimension
125 µm
Core Dimension
50 µm
Length - Patch Cord
32.81 ft
Details
Category - Data Cable
OM3
Jacket Color
Aqua
Jacket Type
Riser, OFNR, Plenum, LSZH
Cable Type
Fiber Optic
Shielding
No
Simplex/Duplex/Multifiber
Duplex
Item - Data Cable
Network Cable
Green Environmental Attribute
Environmentally Friendly
Features
Physical Contact (PC), Laser-optimized, Stranded
Single Mode/Multi-Mode
Multi-mode
Connector on Second End Details
(2) SC Network - Male
Connector on First End Details
(2) SC Network - Male
Cable Configuration
Straight-through
Device Supported
Network Device
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.