Shop ADD-ON
See all product information
Create Account
This Is A 15M Mpo (Female) To 8Xlc (Male) 8-Strand Yellow Riser-Rated
- Mfr # ADD-MPO-4LC15M9SMF
- Zoro # G0563959
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Yellow
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Single-mode
Length - Patch Cord
49.21 ft
Standards
TIA compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-MPO-4LC15M9SMF
- Zoro #
- G0563959
- UPC #
- 821455142233
- Country of Origin
- Unknown
- Jacket Color
- Yellow
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-mode
- Standards
- TIA compliant
- End 1 Connection Type
- MPO Network - Female
- End 2 Connection Type
- LC Network - Male
- Mode
- Single Mode
- Color
- Blue
- Item
- Network Cable
- Simplex/Duplex/Multifiber
- Duplex
- For Use With
- Data Center
- Jacket Material
- Polyvinyl Chloride
Dimensions
- Length - Patch Cord
- 49.21 ft
- Overall Length
- 59.1 in
- Clad Dimension
- 125 µm
- Cable Length
- 49.21 ft
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.