
This Is A 3M Angled Lc (Male) To Lc (Male) Yellow Duplex Riser-Rated
Mfr # ADD-ALC-LC-3M9SMF
Zoro # G0578266
product price:Â $18.15
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x ALC Network - Male
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ALC-LC-3M9SMF
Zoro #
G0578266
UPC #
821455274255
Country of Origin
Unknown
Dimensions
Height - Batteries
13"
Width
11"
Clad Dimension
9/125 µ
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
2 x ALC Network - Male
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Color
Yellow
Jacket Type
OFNR
Features
Impact Resistant
Single Mode/Multi-Mode
Single-mode
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.