Shop ADD-ON
See all product information
Create Account
This Is A 3M Lc (Male) To Lc (Male) Orange Duplex Riser-Rated Fiber
- Mfr # ADD-LC-LC-3M6MMF
- Zoro # G0642602
product price:Â
$
16.49
/ea
Key Features
Category - Data Cable
OM1
Jacket Material
Low Smoke Zero Halogen
Clad Dimension
125 µm
Color
Orange
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-3M6MMF
- Zoro #
- G0642602
- UPC #
- 821455033296
- Country of Origin
- Unknown
- Category - Data Cable
- OM1
- Jacket Material
- Low Smoke Zero Halogen
- Color
- Orange
- Item - Data Cable
- Network Cable
- Jacket Type
- LSZH
- Features
- Physical Contact (PC)
- Connector Type - Patch Cord
- 2 x LC Network - Male
- Single Mode/Multi-Mode
- Multi-mode
- Cable Type
- Fiber Optic
- Simplex/Duplex/Multifiber
- Duplex
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Orange
- Mode
- Multi Mode
- Item
- Network Cable
- For Use With
- Network Device
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
- Cable Length
- 9.84 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.