Shop ADD-ON
See all product information
Create Account
EXTREME COMP AOC 8M 25G ACTIVE FIBER
- Mfr # 10522-AOC8M-AO
- Zoro # G722443311
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Features
AOC Technology
Cable Length
26.25 ft
End 1 Connection Type
SFP28 Network
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10522-AOC8M-AO
- Zoro #
- G722443311
- UPC #
- 813982023550
- Country of Origin
- China
- For Use With
- Network Device
- Item
- Network Cable
- Features
- AOC Technology
- End 1 Connection Type
- SFP28 Network
- Mode
- Multi Mode
- End 2 Connection Type
- SFP28 Network
Dimensions
- Cable Length
- 26.25 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.